Part#: Part#: P14G7527
Item#: 102145555
Manufacturer: Baldor Motors & Drives
Weight: 58 lbs.
Product Name: General Purpose AC Motor
Description: 1 HP, 1800 RPM, 60 Hertz, 230/460 Volt, Three Phase, TENV - Totally Enclosed Non-Ventilated, C-Face (With Base), 143TC Frame, 1.15 SF
Notes: Obsolete - Superseded By:Reliance Electric Part # VECP3581T
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
HP [Min]HP [Max]
HP1 hpRPM [Min]
RPM [Max]RPM1800 rpm
PhaseThree PhaseHz60 Hz
Voltage Rating230
460
MountingC-Face - With Base
EnclosureTENVMotor ApplicationGeneral Purpose
Frame143TCEfficiency Group
Full Load Efficiency87 %Mounting StyleF-1
Service Factor1.15Enclosure DesignationTENV - Totally Enclosed Non-Ventilated
Frame MaterialCast IronInch/Metric
Input PhaseInsulation
Manufacturer NameModel
Motor Shaft Length2 1/4 inMotor Shaft Size 7/8 in
Poles4Terminal Enclosure
Useable at 208VVoltCode
WeightBrake FeatureNo
DesignBAmbient Temperature40 °C
Brake TorqueC Dimension
Drive End BearingOpen End Bearing
Full Load Amps1.4Overload Protection
Full Load PfFull Load rpm1756 rpm
C Face KitSubstitute Motor
Epact Nominal Full Load Efficiency  

Product Information
Description
Designed for long life and reliable operations in severe industrial applications. Built extra tough for life in moist contaminated environments such as chemical plants, petroleum refineries, and paper mills.
Features
  • Plated steel frame with cast iron end shields (48 to 145T)
  • Double-sealed, permanently lubricated bearings (48 to 145T)
  • T-drains - drive end (48 to 145T)
  • 416 stainless shaft with lip seal on both ends (48 - 145T)
  • Centriseal™ Class F plus insulation (48 to 145T)
  • Cast iron frame, conduit box, end shields, fan cover, and inner caps (180T to 449 T)
  • Relubricable bearings - PLS™ Positive Lubrication System available on some models (180T to 449T)
  • T-drain in both ends (180T to 449T)
  • Nonmetallic V-ring shaft slinger (180T to 449T)
  • Two-year limited warranty on XT & EMT
  • Three-year limited warranty on XEX


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®