Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: 711ADC
Item#: 102147431
Manufacturer: Dart Controls Inc.
Weight: 1.307 lbs.
Product Name: 700/Commutrol(tm) Series DC Brushless Motor Controls
Description: 1 1/3 HP @ 54 V; Chassis Mount; 54VDC; Analog; Non-Regenerative; w/Closed Loop Option(s)
Shopping
Price:
Order Qty:
Add
Find Similar Part i


Specifications
PhaseSingle PhaseEnclosureChassis
Armature Voltage54 VDCAnalog/DigitalAnalog
Control TypeNon-RegenerativeHorsepower Rating1 1/3 hp
Input Voltage54Braking CapabilityNo
Horsepower Rating @ 180 VDC OutputHorsepower Rating @ 90 VDC Output
Maximum HP1.333333 hp@54 VReversing CapabilityNo
Series700/Commutrol(tm) SeriesArmature Output Current [Max]54 A
Armature Output CurrentCooling Type
Depth [Max]Depth2 in
Height [Min]Height [Max]
Height7 inWidth [Min]
Width [Max]Width3.62 in
Installed OptionsClosed LoopMounting Height6 1/2 in
Mounting Width1 3/4 inShunt Field Power Supply
Plug in Horsepower ResistorSpeed Range

Product Information
Description
Dart's 700/Commutrol™ series of DC brushless motor controls provides variable speed operation for most brushless motors. Compact, economical, and efficient, the 700/Commutrol™ Series provides the newest alternative in motor control.<P> The 700/Commutrol™ is ideal where high speed or quiet operation is needed, completely eliminating brusher wear. Utilizing the latest solid state technology, the 700/Commutrol™ Series can be operated from DC bus or line voltage power.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®