Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: H80TB28 2517
Item#: 9315223
Manufacturer: Emerson Browning
Weight: 11.26 lbs.
Product Name: Taperlock Sprocket
Description: Sprocket for #80 Single Strand Chain; 28 Teeth; Requiring a 2517 Bushing w/a Min Bore of 0.5" & a Max Bore of 2.5"
Shopping
Price: $131.28
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
You may also need: ANSI Chain, ANSI Links, Finished Bore Split Taper Bushings, Finished Bore QD Bushings, Finished Bore Taper Lock Bushings
Find Similar Part i
Possible Substitution  
View Browning Information


Specifications
Inch/MetricInchChain No.80
No. of Strands Across1No. of Teeth28
Bushing TypeTaperlock Hardened TeethWith Hardened Teeth
Chain Pitch1 inOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.9.48 in
Bushing Series2517MaterialSteel
Bushing Bore [Min] 1/2 inBushing Bore [Max]2 1/2 in
Hub Dia.4 1/4 inOverall Length [Min]
Overall Length [Max]Overall Length1 3/4 in
Pitch Diameter [Min]Pitch Diameter [Max]
Pitch Diameter8.931 inSprocket Style1
Width Across Teeth0.575 in  

Footnote: Bushing sold separately.

Product Information
Description
In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®