* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: H80TB30 2517 Item#: 9315224
Manufacturer:
Emerson Browning
Weight:
12.62 lbs.
Product Name:
Taperlock Sprocket
Description:
Sprocket for #80 Single Strand Chain; 30 Teeth; Requiring a 2517 Bushing w/a Min Bore of 0.5" & a Max Bore of 2.5"
Price:
$135.54
Inventory:
Available
Lead Time:
1 - 2 Weeks
Inch/Metric Inch Chain No. 80 No. of Strands Across 1 No. of Teeth 30 Bushing Type Taperlock  Hardened Teeth With Hardened Teeth Chain Pitch 1 in Outside Dia. [Min] Outside Dia. [Max] Outside Dia. 10.11 in Bushing Series 2517 Material Steel Bushing Bore [Min] 1/2 in Bushing Bore [Max] 2 1/2 in Hub Dia. 4 1/4 in Overall Length [Min] Overall Length [Max] Overall Length 1 3/4 in Pitch Diameter [Min] Pitch Diameter [Max] Pitch Diameter 9.567 in Sprocket Style 1 Width Across Teeth 0.575 in
Footnote:
Bushing sold separately.
Description In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets