Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
415,325 Items
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
Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 35B36
Item#: 9335041
Manufacturer: Emerson Browning
Weight: 1.62 lbs.
Product Name: B Style Reborable Sprocket
Description: 35 Single Strand Chain, 36 Teeth, B Style, Steel Sprocket
Shopping
Price: $24.96
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
You may also need: ANSI Chain, Specialty Synchronous Belts, ANSI Links
Find Similar Part i
Possible Substitution  
View Browning Information


Specifications
Inch/MetricInchChain No.35
No. of Teeth36Outside Dia. [Min]
Outside Dia. [Max]Outside Dia.4.511 in
No. of Strands Across1Chain Pitch 3/8 in
Hardened TeethWithout Hardened TeethSprocket StyleB
Bore Range [Min] 5/8 inBore Range [Max]N/A
Bore RangeHub Dia.2 1/2 in
Length Through Bore1 inMaterialSteel
Face Width [Min]Face Width [Max]
Face WidthHub Length Thru0.832 in
Hub ProjectionKeyway
Pitch Diameter [Min]Pitch Diameter [Max]
Pitch Diameter4.303 inSeries
Width Across Teeth0.168 in  

Product Information
Description
These sprockets are furnished with minimum bore and no keyway. They can be rebored to size, keyseated, and setscrewed. Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®