Part#: Part#: SPA6415-12
Item#: 100816784
Manufacturer: Duff Norton
Weight: 35 lbs.
Product Name: EMAL130-1500 Electromechanical Actuator
Description: 1500 lbs Capacity; 12" Travel; Double Clevis; Double Lead Screw; 115 VAC; Electromechanical Actuator w/ Dual Adjustable Limit Switches
Notes: Aditional Voltage & Travels are available.
Shopping
Price: $1595.70
Inventory: In stock
Request catalog Catalog Page:
458
Order Qty:
Add
Find Similar Part i


Specifications
Capacity @ Zero Travel1500 lbTravel12 in
Closed Height26.1 inEnd ConfigurationDouble Clevis
DriveDouble Lead ScrewBrakeBi-Directional Spring Type
Limit SwitchesYesMotor Voltage115 VAC
Depth [Max]Depth4.6 in
Restraining Torque190 lb/inTemperature Range [Min]15 °F
Temperature Range [Max]120 °FWidth [Min]
Width [Max]Width7.79 in
Lifting Speed [Min]Lifting Speed [Max]
Lifting Speed49.8 in/min  

Footnote: Additional voltage and travels are available.

Product Information
Description
Industrial-duty, extended-life AC and DC electromechanical actuators are completely self-contained, motorized linear actuation packages that are quick and simple to install (double clevis mounting) and easy to maintain. Linear actuators are excellent replacements for pneumatic and hydraulic cylinders. All Duff-Norton linear actuators are offered with fully adjustable internal limit switches or travel/load limiting friction disc clutches. The 115 VAC, split-capacitor motor is thermally protected and operates on 60 Hz. The 12 VDC motor uses a permanent magnet design. All actuators use a gear or belt drive system and are designed to handle the rated load in tension and compression applications. All actuator components are sealed in corrosion-resistant aluminum housings. The actuators are fully gasketed for use in harsh environments. <b>Friction-Disc Clutch</b> Factory set to slip at rated capacity, protecting actuator from over-travel and/or excessive loads. Clutch is not designed for continuous operation and will not shut off power to the motor. Customer-furnished external limit switches are recommended for this type of application. <b>Limit Switches</b> Fully adjustable limit switches eliminate the need for customer-supplied external limit switches. Switches can be set to stop motion of the translating tube at any position of the stroke or at the full extend and full retract position.
Features
  • <b>100 and 250 lb linear actuators</b>
  • Compact size
  • Belt drive for quiet operation
  • Adjustable, reed-type limit switches — relays not required
  • 115 VAC to 12 VDC power supply available for AC applications
  • Aluminum housing and outer tube
  • Stainless steel translating tube
  • Keyed translating tube
  • <b>500 lb linear actuators</b>
  • Patented, bi-directional ball brake — AC units
  • Patented spring brake — DC units
  • 20:1 ratio gear set for long life
  • Zinc-plated steel translating tube
  • AC units are equipped with internal adjustable limit switches or clutch
  • DC units are equipped with travel/load limiting clutch
  • AC units require 28 to 33 mfd capacitor
  • <b>1,500 lb linear actuators</b>
  • Patented, bi-directional spring brake
  • Two-stage gear set
  • Adjustable internal limit switches
  • Manual operation in the event of a power failure
  • Includes capacitor enclosed in actuator housing


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®