Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: 100RIV
Item#: 102137772
Manufacturer: Renold Jeffrey Chain
Weight: 27.1 lbs.
Product Name: Single Strand ANSI Roller Chain
Description: # 100; 1 Strand; Carbon Steel Material; Riveted Chain Construction; 10 Foot Box
Shopping
Price: $37.33
Buy Quantity: Details
Inventory: In stock
Request catalog Catalog Page:
catalog page 545 545
Order Qty:
Add
You may also need: Finished Bore Roller Chain Sprockets, Bushed Roller Chain Sprockets, Reborable Roller Chain Sprockets, Sprocket Idlers, ANSI Links
Find Similar Part i
Possible Substitution  


Specifications
Chain Pitch1 1/4 inChain TypeANSI
No. of Strands Across1MaterialCarbon Steel
Chain ConstructionRivetedChain No.100
DutyStandard-DutyPackage Type10 Foot Box
Pins & RollersEnd Softened Pins
Standard
Self-LubricatingNo
Side BowNoBreaking Load
Link Plates Height1.154 inPin Diameter 3/8 in
Pin Length (Lc)Pin Length (Lr)
Pin MaterialCarbon SteelPin Overall Length1.685 in
Roller Dia. 3/4 inRoller Width 3/4 in
Chain Series100, 100-2, 100-3, 100-4, 100-6, 100-8Link Plates Thickness0.156 in
No. of PitchesRated Working Load [Max]
Rated Working Load5060 lbUltimate Strength (Force) [AVERAGE]19530 lbf

Product Information
Features
  • Designed and built to provide maximum strength and wear life
  • Thicker side plate for greater strength and fatigue resistance
  • Solid, cold-forged bushings
  • Solid rollers
  • Wide waist link plates
  • Anticollapse bushing design
  • Compliances
  • Made in accordance with ANSI B29.1 standards


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®