Part#: Part#: FLUKE-116
Item#: 102157421
Manufacturer: Fluke Corp.
Weight: 1.991 lbs.
Product Name: 116 Multimeter
Description: Handheld Multimeter for Hvac Applications
Shopping
Price: $201.48
Inventory: In stock
Order Qty:
Add
Find Similar Part i

Lube Specification: NonLube Design

Specifications
AC ConversionAveragingDC Volts Max [Max]600 V
AC Volts [Max]600 VAC Volts
Series116AC/DC Volts [Max]
Ambient TemperatureBasic Accuracy
Current [Max]Dimensions
Manufacturer NamePower Required
AC Amps [Max]0.2 mAAC Amps Accuracy(2.0% + 3)
AC Amps Bandwidth50 Hz - 400 HzAC Amps Maximum Resolution100 nA
AC Amps Range100 nA - .2 mAAC Volts Accuracy(1.9% + 3)
AC Volts Bandwidth50 Hz - 500 HzAC Volts Max Resolution1 mV
AC Volts Range1. MV - 600 VAccuracy Resistance Percent
Analog DisplayN/ABacklightN/A
Battery Life650 hBattery Size9 V
Capacitance Accuracy(1.9% + 2)Capacitance Max Resolution1 NF
Capacitance Range1 NF - 10 mFCapacitance SettingYes
Continuityw/AudioContinuity CaptureYes
DC Amps Accuracy(1.0% + 2)DC Amps Max.2 Ma
DC Amps Max Resolution [Max]100 nADC Amps Range100 mA - .2 Ma
DC Volts Accuracy(0.9% + 1)DC Volts Max Resolution1 mV
DC Volts Range1 mV - 600 VDecibelsN/A
Digital Display4,000 CountDiode TestYes
Dual DisplayN/ADuty CycleN/A
Frequency [Min]Frequency [Max]N/A
FrequencyFrequency AccuracyN/A
Frequency BandwidthN/AFrequency Max Resolution [Max]N/A
Frequency MeasurementNoFrequency RangeN/A
Fused Amps InputsN/AHigh Resolution ModeN/A
Input AlertN/ALead CompensationN/A
Logic Level DetectN/ALow OhmsN/A
Min-Max Modew/Elapsed TimeOhms Accuracy(0.9% + 1)
Ohms Max Resolution [Max]0.1 OhmOhms Range [Min]0.1 Ohm
Ohms Range [Max]40 OhmPC InterfaceNo
Peak Min-MaxN/ARange ControlAuto / Manual
Reading HoldN/ARelative ModeN/A
ResolutionResolution DC
Sleep Mode45 MinSmoothingN/A
StandardIec-1010Store/Recall MemoryN/A
TemperatureYesV-CheckYes
Voltage Rating600 VWarranty3 Years

Product Information
Description
The Fluke 116 was specifically designed for the HVAC professional. It has everything needed in an HVAC meter including temperature and microamp measurements to quickly troubleshoot problems with HVAC equipment and flame sensors. Use the Fluke 116 to test motor start and run capacitors up to 10,000 µF. Rely on the Fluke 116 to make your everyday measurements – up to 600 VAC or VDC, 40 megohms, diode test and exceptionally fast continuity.
Features
  • Built-in thermometer and temperature probe included for HVAC applications
  • Microamps to test flame sensors
  • LoZ: low input impedence to eliminate ghost (stray) voltage to make more accurate measurements
  • Large white LED backlight to work in poorly lit areas
  • Compact ergonomic design for one-handed operation
  • Min/max/average to record signal fluctuations
  • Compatible with optional magnetic hanger (ToolPak) for hands-free operation
  • Resistance and continuity
  • CAT III 600 V rated
  • TL75 Hard Point Test Lead Set


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®