Part#: Part#: 678
Item#: 105759999
Manufacturer: Rust-oleum
Weight: 23.264 lbs.
Product Name: High Performance 7400 System Alkyd Enamel Primers
Description: High Performance 7400 System Alkyd Enamel Primer; 1 gal Can
Shopping
Price: $37.56
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Color GroupContainer Size
ColorRedFinish
Container TypeGas & Oil Resistance
Temperature Rating [Max]Recommended Primer
Paint BaseApplicable MaterialsRusted Metal & Steel
ApplicationApplication Method
Base MaterialBase Type
Capacity Volume1 galCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundCoverage
Coverage QualityDry Time
Fix Cure TimeFull Cure Time
GlossManufacturer Name
MaterialPacking TypeCan
QuantityRecoat Time
Resistance (Chemical)Specific Gravity (Text)
Temp Range32.0 °F [Min], 100.0 °F [Max]Total Solids
TypePre-PaintVOC Content<450 g/L
Activator TypeChlorinated Solvents
Low VOCNozzle Spray Pattern
CoverageDry Heat Resistance
DurabilityDuty
Exposure ConditionsFlash Point
GradeMaximum Hardness
Mixing RatioNet Fill
OdorOptional Accessories
SeriesUse With
Use With Coatings  

Product Information
Features
  • Quick-Dry primer
  • Can be exposed up to six months without top coating
  • Fast dry - spray applied and tack-free in 30-60 minutes
  • For use on clean, lightly rusted, abrasive blasted, or previously painted steel


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®