Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: R5624PHT
Item#: 9424570
Manufacturer: Duff Norton
Weight: 16 lbs.
Product Name: 5000 Series General Purpose Stainless Steel Rotary Union®
Description: 5000 Series Single/Dual Flow Stainless Steel Rotary Union; Right Hand; 1 1/2" Unit Size; 1 1/2" NPT Inlet Port; 2" UN MT Shaft; 4" Body Diameter; 8 3/8" Long
Shopping
Price: $606.76
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
You may also need: Rotary Union Elbows
Find Similar Part i


Specifications
Series5000 SeriesUnit Size1 1/2 in
Inlet Port1 1/2Shaft Thread Size2 in UN MT
Right / Left HandRight HandType
Air Pressure [Min]Air Pressure [Max]300 psi
Assembled Length9 15/16 inBody Dia. [Min]
Body Dia. [Max]Body Dia.4 in
Dual Flow Port1 1/4 in NPTElbow Port3/4 in NPT
Flow TypeSingle Flow
Dual Flow
Front of Body to Port Centerline4 1/32 in
Hole Size [Min]Hole Size [Max]
Hole Size1 1/2 inHot Oil Pressure [Max]100 psi
Hot Oil Temperature [Max]395 °FHousing MaterialStainless Steel
Inlet Port to Elbow Port2 1/4 inInlet Port TypeNPT
RPM [Min]RPM [Max]3600 rpm
RPMShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.1 15/16 in
Shaft Extension Length2 13/32 inShaft MaterialStainless Steel
Shaft Thread Length1 1/16 inSteam Pressure [Max]120 psi
Steam Temperature [Max]350 °FStyle
Syphon SizeUnit Length8 3/8 in
Water Pressure [Max]750 psiWater Temperature [Max]300 °F
Base to CenterRepair Cartridge Model No.R5621HT-4
Repair Cartridge Order No.451289  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®