Part#: Part#: PU-20E
Item#: 102219464
Manufacturer: Dart Controls Inc.
Weight: 0.547 lbs.
Product Name: PU-E Series Hall-Effect Pick-Up
Description: 10 Pulses Per Revolution Pick-up
Shopping
Price: $157.21
Inventory: In stock
Order Qty:
Add
You may also need: DC Variable Speed Controls
Find Similar Part i


Specifications
Pulses per Revolution10Frame

Product Information
Caution
Do not over-tighten mounting screw. The PU-E cord should not be grouped with any other wires or cords. For applications with PU-E wires over 6' long, or particularly noisy environments, a shielded cable is recommended. Connect the shield to the common terminal of the control device, leaving the shield at the pick-up end floating.
Description
The PU-E series pick-up is an economical and reliable way to monitor motor speed. Its patented design provides ease of installation in otherwise difficult-to-reach areas. The PU-E pick-up operates at a 5 to 24 V level, producing a sharp square wave output, which may be fed into Dart's field-programmable tachometer, closed-loop control, counter, or any other digital device.
Features
  • Mounts directly on shaft being monitored using single 10-32 screw
  • Maximum speed: 5,000 rpm or 50,000 pulses per minute
  • Supply voltage +4.5 VDC to +24 VDC
  • NPN output signal with built-in pull-up resistor, square wave output; signal voltage equals supply voltage, +5 VDC to 24 VDC supply voltage
  • Current sink: 50 mA absolute maximum
  • Operating temperature: -10 °C to +45 °C
  • Stainless steel ball bearing
  • Compact housing of molded Santoprene® plastic rubber
  • Output cable: 6' rubber jacketed, three-wire 18 AWG conductors
  • Includes
  • Quadrature model to monitor both motor speed and direction by providing two square wave output signals 81° out-of-phase


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®