MSDS Sheet
MSDS Sheet

Printer Friendly Version of Page

Item Details
Part#: Part#: DA295
Item#: 102193128
Manufacturer: Devcon
Weight: 1.416 lbs.
Product Name: Plastic Welder(tm) Methacrylate Adhesive
Description: 400 mL Cartridge; Black; Use to Bond Dissimilar Substrates
Shopping
Price: $66.35
Inventory: In stock
Request catalog Catalog Page:
228
Order Qty:
Add
Find Similar Part i


Specifications
Container Size400.0 mLContainer TypeCartridge
ColorBlackAdhesive Tensile Shear
Applicable MaterialsApplicationCeramic
Metals
Plastics
Wood
Chemical CompoundCure Speed1 min
Cure Speed FixtureFix Cure Time
Full CureFull Cure Time
Gap FillGap Fill (Diametral) [Max]
Gap Fill (Diametral)Hardness
Manufacturer NameMaterial
Packing TypePhysical Form
Resistance (Chemical)Tensile Strength [Min]
Tensile Strength [Max]Tensile Strength
UsageViscosity
ElongationFunctional Cure1 h
Recommended PrimerShear Strength (Steel/Steel)
Specific Gravity [Min]Specific Gravity [Max]
Specific GravityTemperature Range [Min]
Temperature Range [Max]Tensile Shear Strength
TypeViscosity (cP)50,000
Use w/ Dispenser No.14410 (manual)Use w/ Nozzle No.14292

Product Information
Description
Toughened adhesive for high strength, load-bearing bonds to engineered plastics, metals, composites, ceramics and dissimilar substrates.
Applications
  • Bonds dissimilar substrates
  • Unprepared metals, ceramics, wood, and standard engineered plastics
  • Most plastic surfaces such as ABS PVC, SMC, composites polyesters, polycarbonate, strenics, PET, and fiberglass
  • Features
  • Black version has exact physical properties to Plastic Welder®
  • Black color is ultraviolet stable
  • Functional cure: 1 hour
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®