Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: A212SS-120-A
Item#: 101359819
Manufacturer: ARO Corp.
Weight: 1 lbs.
Product Name: Alpha Body Ported Solenoid Operated Valve
Description: Alpha Series Valve; Standard Duty; Electric; 4-Way; 2 Position; Solenoid Operated Actuated; Spring Return; Body Ported; 1/4 NPT; 120 VAC; AC Standard Coil; None; No Overrides
Shopping
Price: $114.00
Inventory: In stock
Request catalog Catalog Page:
catalog page 680 680
Order Qty:
Add
Find Similar Part i


Specifications
SeriesAlpha SeriesValve DutyStandard Duty
OperationElectricValve Type4-Way, 2 Position
Actuator TypeSolenoidReturn TypeSpring
Valve Body StyleBody PortedPort Size1/4
Port TypeNPTSpool DescriptionN/A
Operating Pressure [Min]Operating Pressure [Max]
Operating PressureOverridesNo Overrides
Voltage Rating120 VACCoil StyleAC Standard Coil
Wiring OptionsNoneInstalled OptionsNone
Base SizeBody Material
Cv Flow [Min]Cv Flow [Max]
Cv Flow1 1/2Operating Pressure Range50 psi to 150 psi
Operating Temp.Pilot Pressure Range (psi)
Seal MaterialSolenoidSingle
StationsN/ATemperature Range °F
AC/DCBasic Size
Body SizeCv CYL to EXH
Cv IN to CYLEngineering Level
Flow (SCFM)50 SCFMHeight [Min]
Height [Max]Height3 1/4 in
ISO SizeLength [Min]
Length [Max]Length3.969 in
LightsNeutral Positioning
Outlet Port1/4 in NPTPilot Exhaust
Pilot SourcePort Location
PortsRoller Material
Spool Seal TypeUrethaneTemperature Range [Min]0 °F
Temperature Range [Max]180 °FValve Design
Valve SeriesValve Size
Width [Min]Width [Max]
Width1.938 in  

Footnote: Solenoid connectors sold separately.

Product Information
Description
ARO body ported Alpha <b>four-way</b> valves are a long time favorite for controlling 1/8" through 3/8" ported double-acting cylinders. Compact and space saving, they are perfect for stand alone and remote valve applications. <b>Solenoid connectors sold separately.</b>
Features
  • ISO port designations are cast into the valve body for unmistakable connections
  • Solenoids are wired using DIN connectors for plug-and-play installation
  • Five-year warranty


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®