Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: R27241-600
Item#: 102176808
Manufacturer: ARO Corp.
Weight: 1.68 lbs.
Product Name: Module/Air 2000 Series Regulator
Description: Compact Series Series Manually Controlled Standard Regulator; 1/2 NPT; 150 SCFM; 125 psig; w/Gauge; Relieving; Non-Rising Locking Knob
Notes: Obsolete - Contact Service Center
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Port Size1/2Port TypeNPT
Regulator PrecisionStandardControl TypeManually Controlled
Has GaugeYesRelievingRelieving
Adjustment TypeNon-Rising Locking KnobPresetNo Preset
Pressure LimiterNo Pressure LimiterReverse FlowNo
SeriesModule/Air 2000Body MaterialZinc
Body SizeN/AFlow [Min]
Flow [Max]Flow150 SCFM
Gauge Port1/4 in NPTKnob ColorBlack
Operating Pressure RangeOperating Temperature [Min]0 °F
Operating Temperature [Max]180 °FOperating Temperature
OptionsNonePreset/Limiting PressureN/A
Pressure Range [Min]5 psigPressure Range [Max]200 psig
Size DesignationStandardEngineering Level
PackagingPort NPT
Thread Type  

Product Information
Description
ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications.
Features
  • Push-pull, nonrising knob allows one-hand adjustment
  • Regulator can be mounted either up or down
  • Filter/Regulator offers in-line repairability
  • Valve and diaphragm can be replaced without removing unit from line
  • Buna-N diaphragms and seals provide excellent elasticity and long life


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®