Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
415,325 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: M670U9
Item#: 9658775
Manufacturer: Magnaloy Coupling Co.
Weight: 1.9 lbs.
Product Name: Flexible Coupling Insert
Description: Size 600; Made of Urethane; Yellow Color; 90 Durometer;-30 °F to 150 °F Temperature Range
Shopping
Price: $32.94
Inventory: In stock
Order Qty:
Add
Find Similar Part i

Stainless steel blade protector reduces blade breakage by up to 85%

Specifications
Coupling Size600Insert StyleOne Piece
MaterialUrethane SpiderColorYellow
Hardness90Horse Power Rating [Max]
Horse Power RatingHP11.9 hp@100 rpm
142.5 hp@1200 rpm
213.7 hp@1800 rpm
HP @ 100 rpmHP @ 1200 rpm
HP @ 1800 rpm [Max]HP @ 1800 rpm
No. of Legs6Outside Dia. [Min]
Outside Dia. [Max]Outside Dia.
Temperature Range [Min]-30 °FTemperature Range [Max]150 °F
Torque Rating [Min]Torque Rating [Max]
Torque Rating7420.1 in lbWidth [Min]
Width [Max]Width1.36 in

Footnote: Urethane tends to soften in higher temperatures and humid conditions.

Product Information
Description
Select coupler size and insert by your needed horsepower and rpm requirements, then select shaft diameter and keyway size needed from the table below. Order insert and coupling halves separately. Magnaloy is the original lightweight, heavy-duty, flexible drive coupling. Lightweight magnesium construction makes Magnaloy couplings 76% lighter than cast iron and 36% lighter than aluminum units.
Features
  • Excellent mechanical and physical properties
  • Offers good medium-duty durability and resiliency


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®