Part#: Part#: HR1
Item#: 100790175
Manufacturer: Emerson Browning
Weight: 7.5 lbs.
Product Name: Split Taper Bushing
Description: Weld-On Hub for Bushing R1
Shopping
Price: $181.25
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  
View Browning Information


Specifications
Bushing SeriesR1Pilot Diameter [Min]
Pilot Diameter [Max]Pilot Diameter5 5/8 in
Bore Range [Min]1 1/8 inBore Range [Max]3 3/4 in
Bore RangeFlange O.D. [Max]
Flange O.D.5 3/4 inLength Through Bore2 in

Product Information
Description
Bushings are used to connect a product to a shaft that has smaller diameter than the product has.
General
Keyed to both shaft and hub. External key provides positive drive with no torque on the capscrews.
Applications
  • Fans
  • Blowers
  • Conveyors
  • Pumps
  • Mixers
  • Crushers
  • Conveying equipment
  • Shaker and sorters
  • Saws
  • Chippers
  • Features
  • Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
  • High torque carrying capacity
  • Permits blind assembly
  • Load not carried or limited by mounting screws
  • Cannot be assembled incorrectly
  • Maintains true round bore
  • Reduces installation time


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®