Part#: Part#: 7434
Item#: 105773078
Manufacturer: Rust-oleum
Weight: 17.262 lbs.
Product Name: High Performance 7400 System Alkyd Enamels
Description: High Performance 7400 System Alkyd Enamel; 1 gal Can
Shopping
Price: $41.27
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Color GroupContainer Size
ColorJohn Deere GreenFinish
Container TypeGas & Oil Resistance
Temperature Rating [Max]Recommended Primer
Paint BaseApplicable MaterialsMost Metals, Wood
ApplicationApplication Method
Base MaterialBase Type
Capacity Volume1 galCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundAlkydCoverage
Coverage QualityDry Time
Fix Cure TimeFull Cure Time
GlossManufacturer Name
MaterialPacking TypeCan
QuantityRecoat Time
Resistance (Chemical)Mild Chemical Fumes & Spills, Corrosive Process, Weather, Oil, GreaseSpecific Gravity (Text)
Temp Range32.0 °F [Min], 100.0 °F [Max]Total Solids
TypeVOC Content<450 g/L
Activator TypeChlorinated Solvents
Low VOCNozzle Spray Pattern
CoverageDry Heat Resistance
DurabilityDuty
Exposure ConditionsFlash Point
GradeMaximum Hardness
Mixing RatioNet Fill
OdorOptional Accessories
SeriesUse With
Use With Coatings  

Product Information
Applications
  • Pipes, Equipment, Cabinets, Lockers, Railings, Trim, Doors, Gates etc.
  • Features
  • The original rust preventive coating formulated to protect metal surfaces from the ravages of rust and corrosion
  • Resists chipping, cracking and peeling
  • One coat hide for indoor and outdoor applications


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®