Part#: Part#: 99692
Item#: 102211569
Manufacturer: Henkel Loctite
Weight: 25 lbs.
Product Name: Nordbak® Backing Material
Description: 2 gal kit; Two component epoxy system for backing wear metal in crushers and grinding mills; Needs no melting or special equipment; high volumetric stability
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Compound TypeBackingColorBlue/Green
Operating Temperature [Min]Operating Temperature [Max]
Operating TemperatureWorking Time [Min]
Working Time [Max]Working Time10 min
Applicable MaterialsApplication
Capacity Wt. [Min]Capacity Wt. [Max]
Capacity Wt.Chemical Compound
Container Size2.0 galContainer TypeKit
FinishFix Cure Time
Full Cure TimeOdor
Packing TypePhysical Form
Resistance (Chemical)Stress Resistance
Temp_ RangeType
Compressive Strength15500 psiCoverage Area [Max]
Coverage Volume [Max]340 in3Functional Cure8 h
HardnessHardness (Shore D)90
Temperature Range [Min]Temperature Range [Max]
Temperature Rating [Max]  

Product Information
Caution
Use approved, positive pressure, supplied air respirator when welding or torch cutting near cured compound Do not use open flame on compound
Features
  • 100% solids epoxy system for backing wear metal in crushers and grinding mills
  • No melting or special equipment
  • High volumetric stability eliminates formation of gaps between backing and liners or support structures
  • Contains elastomers for high impact and shock resistance
  • Easy and safe to use


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®