Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 1VL34X5/8
Item#: 100783368
Manufacturer: Emerson Browning
Weight: 1.05 lbs.
Product Name: VL, VM Series Cast Iron Variable Pitch Sheave
Description: 1 Groove; 3.15" Outside Diameter; 5/8" Bore; 3L, A (4L), or B (5L) Belt Size; One Side Movable
Shopping
Price: $40.95
Inventory: In stock
Request catalog Catalog Page:
613
Order Qty:
Add
You may also need: Variable Speed Belts
Find Similar Part i
Possible Substitution  
View Browning Information


Specifications
Belt Size3L
4L
5L
A
B
No. of Grooves1
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.3.15 inBushing TypeNone
Finished Bore 5/8 inBore Range [Min]N/A
Bore Range [Max]N/ABore Range
Bushing SeriesN/A3L Pitch [Min]1.7 in
3L Pitch [Max]2 1/2 in3L Pitch
5V Pitch Dia. [Min]5V Pitch Dia. [Max]
5V Pitch Dia.A (4L) Pitch Dia. [Min]1.9 in
A (4L) Pitch Dia. [Max]2.9 inA (4L) Pitch Dia.
B (5L) Pitch Dia. [Min]2.4 inB (5L) Pitch Dia. [Max]3.2 in
B (5L) Pitch Dia.C Pitch Dia.
Pitch Diameter [Min]1.7 inPitch Diameter [Max]3.2 in
Pitch Diameter1.7 inSide MoveableOne
TypeVLHub Projection
Keyway Size3/16 x 3/32Material
Face Width [Min] 5/8 inFace Width [Max]1 in
Face WidthInside Dia. [Min]
Inside Dia. [Max]Inside Dia.
Length Through BoreOverall Length [Min]
Overall Length [Max]Overall Length1 11/16 in

Product Information
Caution
Do not use with cogged belt ratings
Description
VL Sheaves are machined on essential surfaces only. VM Sheaves are machined all over.
Features
  • Standard keyseats
  • Hollow head setscrews


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®