Part#: Part#: 28-900
Item#: 101990102
Manufacturer: Armstrong Tool
Weight: 2.5 lbs.
Product Name: 7 Piece Reversible Ratcheting Wrench Set
Description: 7 Pieces; Inch; 12 Point; Reversible Geared Combination Wrench Set in Vinyl Roll
Shopping
Price: $177.30
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i

Communications options

Specifications
Inch/MetricInchNo. of Pieces7
Set Includes28-812, 3/8 in
28-814, 7/16 in
28-816, 1/2 in
28-818, 9/16 in
28-820, 5/8 in
28-822, 11/16 in
28-824, 3/4 in
FinishFull Polish Chrome
Manufacturer NameNo. of Points
Wrench TypePackage TypeVinyl Roll

Product Information
Features
  • 12° offset design provides greater access and knuckle clearance for improved safety
  • Surface conforming drive notches in the open end grip the flats of the fastener, providing up to 25% more torque
  • One-piece design will not split apart
  • Made in the USA


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®