Substitution Parts Welcome Guest

Substitutable Parts for Part Number: PG101217
Item Number: 2566908
 

These parts are possible substitutions. Applied does not make any warranty or guarantee as to this information. If you have any questions about substitutions or applications, please verify the detailed specifications with your local service center before ordering.

Items 1 - 3 of 3
Order QtyPart#ManufacturerProduct Name
Add
LAGD125/WA2
Item#:8830222
SKF USASYSTEM 24 Automatic Grease Lubricator - Disposable
125 mL Unit Filled w/LGWA 2 Grease; Features Wide Temperature Range; Mineral Oil Based; EP Type Lithium Complex Grease

Weight: 4.923 lbs
Add
PG101217
Item#:2566908
Timken Co.G-Power Single Point Lubricator
Model 101 Single Point Lubricator; Complete Unit; 120 cc; Gas Powered; All Purpose Grease, NLGI 2

Weight: 1.65 lbs
Add
PG102217
Item#:2566914
Timken Co.G-Power Single Point Lubricator
Model 102 Single Point Lubricator; Complete Unit; 100 cc; Gas Powered; All Purpose Grease, NLGI 2

Weight: 1.65 lbs
 


Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®