Substitution Parts Welcome Guest

Substitutable Parts for Part Number: 8319
Item Number: 4560011
 

These parts are possible substitutions. Applied does not make any warranty or guarantee as to this information. If you have any questions about substitutions or applications, please verify the detailed specifications with your local service center before ordering.

Items 1 - 2 of 2
Order QtyPart#ManufacturerProduct Name
Add
7319PDU-BRZ
Item#:4609756
MRC Bearing Service7300-PD Medium Series Duplex Ball Bearing
Single Row Angular Contact Bearing, 95 mm ID x 200 mm OD x 45 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° Contact Angle, Duplex (2) Set

Weight: 15.217 lbs
Add
8319
Item#:4560011
MRC Bearing Service8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set
Single Row Angular Contact Bearing, 95 mm ID x 200 mm OD x 45 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° & 15° Contact Angle, Duplex (2) Set

Weight: 30.391 lbs
 


Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®