Substitution Parts Welcome Guest

Substitutable Parts for Part Number: VEM3555
Item Number: 940738
 

These parts are possible substitutions. Applied does not make any warranty or guarantee as to this information. If you have any questions about substitutions or applications, please verify the detailed specifications with your local service center before ordering.

Items 1 - 2 of 2
Order QtyPart#ManufacturerProduct Name
Add
VEM3555
Item#:940738
Baldor Motors & DrivesSuper-E® Premium Efficient AC Motor
2 hp; 3600 rpm; 60 Hz; 230 V/460 V; Three Phase; TEFC - Totally Enclosed Fan Cooled; 56C Frame; C-Face - Less Base; 1.15 Service Factor; F-1 Mounting Style; Premium Efficient; General Purpose, Premium Efficient; 5/2.5 Full Load Amps

Weight: 43 lbs
Add
116751
Item#:6101991
Regal Beloit
Leeson
2HP 3490/2900RPM 56 TEFC 208-230/4

Weight: 44 lbs
 


Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®