Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Find Similar Welcome Guest

• You have chosen the following attribute(s).
• Uncheck the least important attribute(s) to find similar parts.

AttributesValue
  Inch/MetricMetric
  I.D.48 mm
  O.D.
  O.D.
  O.D.80 mm
Search
Similar part(s) for part number C405M-48X80


Self Locking Ring Elements
Part Number: C405M-48X80
Item Number: 2735274
Weight: 3.1 lbs.
Sort list by:in
Sort
Items 1 - 4 of 4
Compare
AllClear
Order QtyPart#ManufacturerProduct NamePrice
Add
C405M-48X80
Item#:2735274
Climax MetalType C405 Keyless Locking Device$155.00
48 mm Shaft; 80 mm Hub Size; Very-High Torque Keyless Locking Assembly
Weight: 3.1 lbs
Add
T121048
Item#:5728545
B-LocB-LOC® B112 Keyless Bushing
B112 Series; Heavy-Duty; 48.0000 mm ID; 80.0000 mm OD; 66.0000 mm Thick
Weight: 2.7 lbs
Add
T401048
Item#:5728398
B-LocB-LOC® B400 Keyless Bushing
B400 Series; Standard-Duty; 48.0000 mm ID; 80.0000 mm OD; 24.0000 mm Thick
Weight: 1.3 lbs
Add
T601048
Item#:5728483
B-LocB-LOC® B103 & B106 Keyless Bushings
B106 Series; Standard-Duty; 48.0000 mm ID; 80.0000 mm OD; 34.5000 mm Thick
Weight: 1.7 lbs
 
Compare Items





Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®