Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Find Similar Welcome Guest

• You have chosen the following attribute(s).
• Uncheck the least important attribute(s) to find similar parts.

AttributesValue
  SeriesS9 Series
  Valve DutyStandard Duty
  OperationElectric
  Valve Type3-Way, 2 Position
  Actuator TypeSolenoid
  Return TypeSpring
  Valve Body StyleBody Ported
  Type
  Port Size1/4
  Port TypeNPT
  Spool DescriptionNormally Closed
  Operating Pressure
  Operating Pressure
  Operating Pressure
  OverridesNo Overrides
  Port
  Voltage Rating24 VDC
  Coil StyleDC DIN Coil
  Wiring OptionsNone
  Installed OptionsNone
Search
Similar part(s) for part number PD45461-0233


Directional Control Valves
Part Number: PD45461-0233
Item Number: 7602642
Weight: 5 lbs.
Sort list by:in
Sort
Items 1 - 1 of 1
Compare
AllClear
Order QtyPart#ManufacturerProduct NamePrice
Add
PD45461-0233
Item#:7602642
Hoerbiger Origa Corp.S9 Series Body Ported Solenoid Operated Directional Control Valve$93.27
S9 Series; 3 Way 2 Position; Body Ported; Solenoid Actuator, Spring Return; 1/4" NPT Inlet Port; 24 VDC; Normally Closed; w/DC Din Coil
Weight: 5 lbs
 
Compare Items





Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®