Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: MV7201
Item#: 101452402
Manufacturer: Lincoln Industrial
Weight: 11.6 lbs.
Product Name: Fluid Evacuator Plus
Description: Mityvac MV7201 Fluid Evacuator Plus; 175°F Max. Operating Temperature; 2.3 gal Reservoir Capacity; 24" Tall x 12.4" Wide x 9.3" Deep
Shopping
Price: $140.50
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Operating Temperature [Min]Operating Temperature [Max]175 °F
Operating TemperatureReservoir Capacity2.3 gal
Size (text)24" Tall x 12.4" Wide x 9.3" DeepVacuum Range

Product Information
Description
At the push of a button, this versatile unit changes from vacuum to pressure for evacuating or dispensing fluids. This functionality makes it ideal for draining tanks or reservoirs then pumping the used fluid back out for easy disposal. Multiple units work great, simply evacuate used fluids with one unit, and then quickly refill with new fluid from a second. For superior mobility, the MV7201 utilizes a manual pump, so compressed air or electricity is not required. Accessories are included for draining engine oil or transmission fluid directly through the dipstick tubes.
Features
  • Evacuates or dispenses at the push of a button
  • Convenient manual pump operation
  • Large base with foot stabilizer
  • Durable, chemical resistant polyethylene construction
  • Automatic overflow prevention
  • Quick-drain pour spout
  • Includes
  • Fluid evacuator/dispenser
  • 0.23" OD x 5 ft long dipstick tube
  • 0.26" OD x 5 ft long dipstick tube
  • 0.41" OD x 5 ft long main evacuation tube
  • Tube adapters
  • User's manual


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®