Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: 227958A
Item#: 101170050
Manufacturer: SKF USA
Weight: 2.043 lbs.
Product Name: High Pressure Pipe
Description: .08" ID; .16" OD; 78" Overall Length; High Pressure Pipe
Shopping
Price: $750.81
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Length [Min]Length [Max]
Length78 inWorking Pressure [Max]
Working Pressure43500 psiInside Dia. [Min]
Inside Dia. [Max]Inside Dia.0.08 in
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.0.16 inEnd OneG 3/4
End TwoG 3/4  

Product Information
Applications
  • Transferring oil at high pressure
  • Features
  • Steel pipe with a steel ball fitted to both ends
  • Two swivel connection nipples seal against oil leakage
  • Pressure tested to 14,500 psi over recommended working pressure


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®