Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: 190026A
Item#: 101943686
Manufacturer: DynaQuip Controls
Weight: 0.2 lbs.
Product Name: Swivel Fitting
Description: Standard Swivel Fitting; 1/4 in FPT x 1/4 in MPT
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
No. of Ends2End TypesNPT - All Ends
Fitting TypeSwivel BodyFitting DescriptionStandard
End Size1/4 NPT(f)
1/4 NPT(m)
MaterialSteel
SAE Reference No.N/AFemale Thread Size
Male Thread SizeOverall Length [Min]
Overall Length [Max]Overall Length
Actual Fitting TypeBody Size
Female ThreadFinish
Flat Surface WidthHeight [Min]
Height [Max]Height
Length on 45°Male Thread
SAF 37Style
I.D.Operating Pressure [Min]
Operating Pressure [Max]Operating Pressure
PlatingTemperature Range [Min]
Temperature Range [Max]  

Product Information
Description
Improves maneuverability and ergonomics when using air tools and spray guns. Functioning like a universal joint, it allows the hose to remain vertical at all times which reduces operator fatigue, repetitive motion trauma, and fitting chafe. The nonmar series (plastic encapsulated) is ideal for applications where chip and scratch reduction is needed.
Features
  • Lightweight aluminum body
  • High flow capacity, low pressure drop
  • More sizes for simplified plumbing
  • Plastic encapsulation (Nonmar series)


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®