Part#: Part#: WD1
Item#: 101858568
Manufacturer: Applied Innovative Solutions
Weight: 1 lbs.
Product Name: Watch Dog Missing Pulse Relay
Description: Missing Pulse Relay
Shopping
Price: $138.85
Inventory: In stock
Request catalog Catalog Page:
catalog page 496 496
Order Qty:
Add
Find Similar Part i


Specifications
AMP Rating [Max]AMP Rating10 A
Maximum Output Current120 VACSupply Voltage120 VAC or 24 to 48 VDC

Product Information
Description
Stand-alone unit used for monitoring conveyor run status. Use with an indicator lamp when PLCs are not used in the application.
Features
  • Time adjustment allows user to determine at what point timer drops out when conveyor system slows down or when stoppage occurs


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®