MSDS Sheet
MSDS Sheet

Printer Friendly Version of Page

Item Details
Part#: Part#: S00322
Item#: 101534218
Manufacturer: Sherwin-Williams Sprayon
Weight: 1.15 lbs.
Product Name: Vinyl Strippable Protective Coating
Description: 16 oz Can; Protects a Variety of Nonporous Surfaces Against Abrasion, Scratches, Moisture, Rust, & Corrosion; Protects Against Paint Overspray
Notes: Does not contain any greenhouse gas propellants
Shopping
Price: $7.76
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Color GroupSilver/AluminumColorAluminum
Coverage QualityVery GoodDry Time15 min
BrandSprayonContainer Size16.0 oz
Container TypeAerosolNet Fill12.0 oz
DurabilityVery GoodGas & Oil ResistanceFilm Does Not Soften
Low VOCYesNozzle Spray PatternHorizontal or Vertical Fanspray
Recoat TimeAnytime  

Product Information
Features
  • Protects a variety of nonporous surfaces against abrasion, scratches, moisture, rust, and corrosion
  • Resists mild acids
  • Protects against paint overspray
  • Works up to 150 °F


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®