Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: SX-P3-9M
Item#: 801319
Manufacturer: W.M. Berg Inc.
Weight: 1.3 lbs.
Product Name: Servo Gear Box
Description: Servo Gear Box; w/ "Oil-Less" Bronze Bearings; 10:1 Ratio; 4mm Shafts; Same Direction Rotation
Shopping
Price: $498.31
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Ratio10:1Input (Shaft or Bore) Size4 mm
Output (Shaft or Bore) Size4 mmRotationSame
Bearing Type"Oil-Less" Bronze BearingBolt Pattern38 mm X 89 mm
Box Height82 mmBox Length78 mm
Box Width54 mmMax. RPM [Max]5000 rpm
Overall Height [Min]Overall Height [Max]
Overall Height86 mmTorque Rating [Min]
Torque Rating [Max]280 N-cmTorque Rating



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®