Part#: Part#: EP2400
Item#: 101631884
Manufacturer: Aegis
Weight: 1 lbs.
Product Name: AEGIS® SGR Accessories
Description: Conductive Epoxy; 7.00 g Twin Syringe; Silver Gray Paste; 4 hr Cure Time At 75 °F
Shopping
Price: $183.32
Inventory: In stock
Request catalog Catalog Page:
catalog page 489 489
Order Qty:
Add
Find Similar Part i


Specifications
Container Size7.0 gContainer TypeTwin Syringe
Working Time [Min]Working Time [Max]
Working Time5 minOperating Temperature [Min]
Operating Temperature [Max]80 °FOperating Temperature
Functional Cure4 hAmbient Temperature Range [Min]
Ambient Temperature Range [Max]Applicable Materials
ApplicationBearing Protection Ring InstallationChemical Compound
ColorSilver GrayCoverage4 Sq In
Dielectric StrengthFix Cure Time
Full Cure Time24 h@75 °FManufacturer Name
Mixing RatioPacking Type
Physical FormResistance (Chemical)
Shear Strength4000 psiTensile Strength [Min]
Tensile Strength [Max]Tensile Strength
TypeWeight
Compressive StrengthHardness
Temperature Range [Min]Temperature Range [Max]

Product Information
Description
CS015-Colloidal Silver Shaft Coating is recommended for all applications. The silver coating enhances the conductivity of the shaft and also lessens the amount of corrosion that can impede the grounding path. EP2400 AEGIS® Conductive Epoxy is used to install the AEGIS® Bearing Protection Ring without drilling and tapping into the motor end bell.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®