Part#: Part#: 132792
Item#: 101507733
Manufacturer: Cross Co.
Weight: 13 lbs.
Product Name: BA Series Proportional Valve
Description: BA Series Proportional Valve; SAE-12; 25 GPM; Double Solenoid; Closed Center; 12 VDC
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Flow [Min]Flow [Max]
Flow25 gal/minPilot/DrainInternal Pilot/External Drain
Port SizeSAE-12SolenoidDouble
Spool DescriptionClosed CenterVoltage Rating12 VDC
Work PortsSAE-8Working Pressure [Max]3000 psi
Working Pressure  

Product Information
Description
Controls cylinder or motor speed and direction with a variable electrical input signal. Allows for remote mounting of electronic input controllers.
Applications
  • Conveyors
  • Augers
  • Winches
  • Compactors
  • Where controlling speed and position are required
  • Features
  • High tensile strength cast iron body
  • Ground, plated, and polished steel alloy spools
  • Buna-N seals
  • Cylinder port load checks


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®