Part#: Part#: 30632
Item#: 100873198
Manufacturer: Trico Mfg. Corp.
Weight: 1.55 lbs.
Product Name: DL Magnum Dispenser
Description: For Spraying Water Based Coolants; 15" Metal Nozzle Conduit; 50 -100 PSI Inlet Pressure; 1/4 NPT Air Inlet Fitting; w/Mounting Magnet
Shopping
Price: $183.67
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Air Inlet Fitting1/4 NPTAir Input50-100 psi
Body MaterialPlated BrassFilter Element40 x 40 Mesh Stainless Steel
Fluid ApplicationWater based coolants suitable for spray coolingSeal MaterialBuna-N
Siphon LinePolyurethane  

Product Information
Applications
  • Provides cooking solutions for light-duty machining and tool room applications
  • Features
  • Easy to install, requiring only shop air and dropping the siphon line into a cooling tank
  • 15" heavy-duty metal nozzle conduit
  • Advanced nozzle design for increased chip clearing power and reduced overspray
  • Independent air and liquid controls
  • 6' coolant pickup line with stainless steel filter
  • Sturdy 60 lb mounting magnet
  • Check valve minimizes delay of fluid upon start-up


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®