Part#: Part#: P133-550-0018
Item#: 101791904
Manufacturer: Bison Gear
Weight: 2 lbs.
Product Name: Power-Off Brake
Description: 115 VAC; 18 in lb Motor Brake
Shopping
Price: $200.40
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
Brake Coil Voltage (60 Hz)115 VACBrake Torque18 in lb
Bore Size [Min]Bore Size [Max]
Bore Size 5/16 inBolt Circle Dia.2.88 in



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®