Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: NSR-140
Item#: 101453232
Manufacturer: Never-Seez
Weight: 1 lbs.
Product Name: Red Bearing Lubricant
Description: 14 oz Flat-Top Can; Temperature Resistance to 350 °F Continuous Service and 400 °F Intermittent
Shopping
Price:
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Container Size14.0 ozContainer TypeCan
AppearancePasteContainsPolyurea
Use ForCorrosion Resistant
Moisture Resistant
NLGI No.1 to 2
Application MethodColorRed
Fire PointISO Viscosity Grade
OdorMineral OilSAE Gear No.
SAE No.Temperature Range [Min]
Temperature Range [Max]350 °FType
Use WithViscosity Index
VOC ContentAdditivesRust Inhibitors
Anti-Wear/Extreme PressureAPI Gravity
Applicable MaterialsApplicationCV Joints
For Quiet Bearings per Manufacturers' Requirements
High & Low Speed Bearings
Pre-Lubricated & Sealed for Life Bearings
Train Wheel Block Bearings
Tunnel Augering Equipment
Universal Joints
Wheel Bearings
ASTM Drop PointBase Oil
Base Oil Viscosity @ 100 °FBoiling Point
Chemical CompoundDielectric Strength
Dn ValueDrop Point (ASTM)
Evaporation PercentFill Amount
FlammabilityFlash Point532 °F
Formula Base TypeGrease Type
Load Capacity Four Ball WeldLubricant
Lubricant TypeLubricity, R&O Additives
Manufacturer NameNet Fill14.0 oz
Physical FormPlastic Safe
Pour PointQuantity
ResidueResistance (Chemical)
Solid LubricantSolvent
Specific Gravity [Min]Specific Gravity [Max]
Specific GravitySubstrates
Thickener TypePolyureaTimken OK Load
USDA/FDAViscosity @ Temp (Nom)
Water-ResistantYesWear Scar Four Ball

Product Information
Description
A special formulation of polyurea-thickened grease and rust inhibitors that work to provide maximum bearing life.
Features
  • 70% longer life than commercial lubricants
  • Temperature-resistant to 350 °F continuous service and 400 °F intermittent
  • Excellent structural stability
  • Resists water washout, mild acid, and alkaline solutions
  • Does not thin out in water


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®