Part#: Part#: 1821
Item#: 101536281
Manufacturer: OTC Tool
Weight: 235 lbs.
Product Name: 10 ton Capacity Air Operated Automotive Oil Filter Crusher
Description: Automotive Oil Filter Crusher; 10 ton Capacity; Air Operated
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Capacity10 tonsOperator TypeAir Operated

Product Information
Description
Crushes up to four automotive filters (3 7/8" D x 9" H) at one time, in approximately 20 seconds. Generous size of crushing chamber easily accommodates the largest automotive spin-on filters.
Features
  • Crushing filters and collecting oil helps comply to avoid fines and negative image
  • Reduces trash removal costs
  • Eliminates the need for costly testing of wastes
  • Includes
  • Mounting stand


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®