Part#: Part#: 109075
Item#: 100331568
Manufacturer: Graco
Weight: 2 lbs.
Product Name: Low Volume Air Regulator
Description: Low Volume Air Regulator; 3/8" NPT Port Size; 250 psi Max; T-Handle
Shopping
Price: $92.66
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Port Size3/8 NPTPort TypeNPT
Regulator PrecisionStandardControl TypeTwist On/Off - Variable
Has GaugeYesRelieving
Adjustment TypeT-HandlePreset
Pressure LimiterReverse Flow
SeriesBody Material
Body SizeFlow [Min]
Flow [Max]Flow
Gauge Port1/4 in NPTKnob ColorChrome
Operating Pressure Range0 psi to 250 psiOperating Temperature [Min]40 °F
Operating Temperature [Max]120 °FOperating Temperature
OptionsPreset/Limiting Pressure
Pressure Range [Min]0 psiPressure Range [Max]250 psi
Size DesignationEngineering Level
PackagingPort NPT 3/8 in
Thread Type  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®