Part#: Part#: PHV859A
Item#: 100908737
Manufacturer: Posi-Lock
Weight: 90 lbs.
Product Name: Hydraulic Bench Vise
Description: 5 Ton Capacity; 8" Opening; 10,000 PSI; Foot Pump w/Air Control Valve; Bench Vise
Shopping
Price: $1667.91
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Capacity, tons5 tonsJaw Width8 in
Jaw Opening [Min]Jaw Opening [Max]
Jaw Opening8 inMaximum Operating Pressure10000 psi
Air Supply Required90 to 175 psiGauge Pressure Range0 to 10,000 psi
Hose Length10 ft  

Footnote: Air supply required. 90 to 175 PSI recommended.

Product Information
Applications
  • Can be used in the automotive, fleet, agricultural, maintenance, manufacturing, and industrial areas
  • Features
  • 5 tons of clamping power
  • Hands-free operation with foot pump control
  • Air control valve for variable speed and added safety
  • Cast steel construction 52,600 PSI tensil
  • Operates vertically and horizontally
  • 8" wide jaws open 8"
  • Replaceable jaw plates
  • Hydraulic pressure closes jaws
  • Spring return opens jaws
  • May be used with other 10,000 psi hydraulic pumps


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®