Part#: Part#: 9-15002
Item#: 101881458
Manufacturer: Craftsman Tool
Weight: 1.3 lbs.
Product Name: Spray Gun
Description: 1 pt; Detail Touch Up Spray Gun; Requires 3.4 SCFM @ 40 PSI
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Capacity1 ptAir Consumption [Min]
Air Consumption [Max]Air Consumption
Air Consumption [AVERAGE]ApplicationDetail Touch Up
Body MaterialFeed Type
Flow [Min]Flow [Max]
FlowFlow
Fluid InletFluid Passages
Hose Size [Min]Hose Size
Inlet SizeManufacturer Name
Operating Pressure [Min]40 psiOperating Pressure [Max]
Operating PressureSCFM3.4
TypeUse WithPaint, Epoxies, and Primers

Product Information
Features
  • Siphon feed converts to pressure feed with remote tank
  • Nonbleeder-type spray gun
  • Machined brass air cap and fluid tip
  • Separate fluid and air controls allow fine adjustment
  • External mix spray nozzle provides a fine finish
  • Universal lever for left or right hand use
  • Storage hook
  • Includes
  • 1 pt canister


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®