Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 31808
Item#: 100873283
Manufacturer: Trico Mfg. Corp.
Weight: 0.62 lbs.
Product Name: Watchdog® Oil Dryer
Description: Oil Dryer; 1/2" NPT; Bottom Ported
Shopping
Price: $72.97
Inventory: In stock
Request catalog Catalog Page:
200
Order Qty:
Add
Find Similar Part i

Fishing winches

Specifications
Port Size1/2Port LocationBottom Port
Port TypeNPTTemperature Range [Min]
Temperature Range [Max]325 °F  

Product Information
Description
The Watchdog® Oil Dryer is a nonvented system designed to remove water vapor from the air as it is drawn through a bed of silica gel.
Applications
  • Applications where moisture condensation must be minimized
  • Ideal for bearing housings
  • Features
  • Desiccant cartridges change color indicating replacement is required
  • Temperatures to 325 °F


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®