Part#: Part#: 4514
Item#: 101535801
Manufacturer: OTC Tool
Weight: 0.4 lbs.
Product Name: Mini Snap Ring Plier Set
Description: Mini; Snap Ring Plier Set; Includes 2 Internal Snap Ring Pliers and 2 External Snap Ring Pliers; All Pliers Have .038" (1.0mm) Diameter Tips
Shopping
Price: $17.05
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Retaining Ring TypeInternal/ExternalExternal Ring Range
Internal Ring RangeSet IncludesExtenal Pliers - 45° Tip
External Pliers - Straight Tip
Internal Pliers - 45° Tip
Internal Pliers - Straight Tip
Straight Tip Size0.038 inTip Size - 15° Bent
Tip Size - 90° Bent  

Product Information
Description
Small size pliers for work in tight areas. Service S-ring and R-ring clips, internal or external, straight or angled.
Includes
  • Internal pliers - straight tip
  • Internal pliers - 45° tip
  • External pliers - straight tip
  • External pliers - 45° tip


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®