Part#: Part#: 08800
Item#: 101986783
Manufacturer: Justrite
Weight: 32.18 lbs.
Product Name: Drum Cradles
Description: Drum Cradles
Shopping
Price: $238.22
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Bearing TypeCapacity (Volume)
Caster Dia.Caster Type
Caster WidthColor
Drum SizeFinish
For Cylinder SizeHandle Type
Height [Min]Height [Max]
HeightI.D.
Load Capacity [Min]Load Capacity [Max]800 lb
Load CapacityManufacturer Name
MaterialSteelNo. of Wheels
Wheel Dia.Wheel Type
Wheel Width [Max]Wheel Width
Width [Min]Width [Max]
Width  

Product Information
Features
  • Loading bar grips drum chime and permits smooth shifting of drum into horizontal position


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®