Part#: Part#: 1212164
Item#: 100869014
Manufacturer: Henkel Loctite
Weight: 2.52 lbs.
Product Name: SI 5075(tm) Insulating & Sealing Wrap
Description: 1" x 10'; Withstands Temperatures Between -65 °F to 500 °F; 700 psi Tensile Strength; 400 vpm Dielectric Strength
Shopping
Price: $12.69
Inventory: In stock
Request catalog Catalog Page:
catalog page 222 222
Order Qty:
Add
Find Similar Part i


Specifications
Dielectric Strength, Volts per mil400Length [Min]
Length [Max]Length10 ft
Manufacturer NameLoctiteMaterial
Temp RangeTemperature Range [Min]-65 °F
Temperature Range [Max]500 °FTensile Strength [Min]
Tensile Strength [Max]Tensile Strength700 psi
Thickness SpecificationWidth [Min]
Width [Max]Width1 in

Product Information
Applications
  • Automotive
  • Electrical
  • Industrial
  • Marine
  • Plumbing
  • Features
  • Saltwater-, fuel- and acid-resistant
  • Withstands extreme temperatures
  • UV resistant
  • Stretches 3x its size


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®