Part#: Part#: DCG411KL
Item#: 101686131
Manufacturer: DeWalt
Weight: 15.7 lbs.
Product Name: 18 V XRP(tm) Li-Ion Cordless Cut-Off Tool Kit
Description: 5/8- 11Spindle Thread Size; 6,500 Max rpm; 18V XRP Li-Ion Cordless Cut-Off Tool Kit Includes: One hr Charger, (2) 18V XRP™ Li-Ion Batteries, Type 1 and Type 27 Guards, Wrench, (2) Matched Flanges, Type 1 (Cutting) Wheel, and Two-Position Side Handle
Notes: NOT REGULATED BY GROUND SHIPMENT
Shopping
Price: $532.23
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
Voltage Rating18Collet Size
CordlessManufacturer Name
RPM [Min]RPM [Max]6500 rpm
RPMSpindle Thread5/8-11
Tool Wt.6 1/4 lb  

Product Information
Features
  • High power for cutting and grinding applications
  • Convenient trigger switch with lock-off button for easier gripping
  • Jam-pot, low-profile gear case provides precise gear alignment for a smoother, quieter transmission, while allowing access to tight spaces
  • Two-position side handle offers greater comfort and control
  • Quick-change wheel release provides easier and quicker wheel removal without need for wrench
  • XRP™ Li-Ion exclusive cells offer long battery life and durability with 2,000 charges


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®