Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: 132792
Item#: 101507733
Manufacturer: Cross Co.
Weight: 13 lbs.
Product Name: BA Series Proportional Valve
Description: BA Series Proportional Valve; SAE-12; 25 GPM; Double Solenoid; Closed Center; 12 VDC
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
NFPA SizeValve Performance
Control TypeVoltage & Frequency
Electrical ConnectionLinear Variable Differential Transformer (LVDT)
Spool Flow RateSpool Type
Spool Metering TypeElectrical Command Signal
SeriesCenter Position
CrossoverFunction
MeteringRated Flow [Max]
Rated FlowSolenoidDouble
Electrical OptionsMechanical Options
Coil RatingCurrent [Max]
Design No.Feedback Arrangement
Flow [Min]Flow [Max]
Flow25 gal/minIntegral Amplifier
LevelManual Overrides
Manufacturer Part No.Model No.
MountingOperation
Pilot SupplyPilot/DrainInternal Pilot/External Drain
Port SizeSAE-12Size Code
Solenoid EnergizationSpool DescriptionClosed Center
Spool Flow Port ASpool Flow Port B
T Port PressureValve Hysteresis
Valve RepeatabilityValve Threshold
Voltage Rating12 VDCWork PortsSAE-8
Working Pressure [Max]3000 psiWorking Pressure

Product Information
Description
Controls cylinder or motor speed and direction with a variable electrical input signal. Allows for remote mounting of electronic input controllers.
Applications
  • Conveyors
  • Augers
  • Winches
  • Compactors
  • Where controlling speed and position are required
  • Features
  • High tensile strength cast iron body
  • Ground, plated, and polished steel alloy spools
  • Buna-N seals
  • Cylinder port load checks


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®