Part#: Part#: LATEX055
Item#: 101510047
Manufacturer: Zircon Industries
Weight: 495 lbs.
Product Name: Latex 100 Acrylic Emulsion
Description: 55 gal Drum; Very Good Coverage; Gas and Oil Resistance
Notes: Weights may include drum weight.
Shopping
Price: $529.80
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
Container Size55.0 galContainer TypeDrum
Applicable MaterialsCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundColor
FinishManufacturer Name
Net FillPacking Type
Resistance (Chemical)Type
WeightLow VOCN/A

Product Information
Description
Dust control product which creates a thin, transparent acrylic membrane over surfaces.
Applications
  • Coal pile
  • Fine material storage
  • Traffic and nontraffic grounds
  • Soil stabilization
  • Features
  • Eliminates wind-related erosion


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®