Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
MSDS Sheet
MSDS Sheet

Printer Friendly Version of Page

Item Details
Part#: Part#: 13800
Item#: 100849247
Manufacturer: Devcon
Weight: 50 lbs.
Product Name: Deep Pour Grout(tm)
Description: 50 lb Kit; Filled Epoxy Grout for Pouring Machinery Mounting Pads 6" Deep and Rebuilding Worn Concrete
Shopping
Price: $299.47
Inventory: In stock
Request catalog Catalog Page:
catalog page 249 249
Order Qty:
Add
Find Similar Part i


Specifications
Color GroupType
Use WithFinish
ColorGreyContainer Size50.0 lb
Container TypeKitWorking Time [Min]
Working Time [Max]Working Time40 min
Applicable MaterialsBase Type
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundCompressive Strength
Dry TimeFlash Point
Full Cure TimeFunctional Cure16 h
Manufacturer NameOdor
Packing TypePhysical Form
Pot LifeResistance (Chemical)
Temp RangeVOC Content
WeightCoverage Area [Max]
Coverage Volume [Max]Cure Speed Time
Full CureTemperature Range [Min]
Temperature Range [Max]180 °FTensile Strength [Min]
Tensile Strength [Max]Tensile Strength

Product Information
Description
A filled epoxy grout for pouring machinery and mounting pads up to 6" deep and rebuilding worn concrete.
Features
  • Easy-to-mix and self-leveling
  • Low shrinkage maintains critical dimension
  • Bonds to metal and concrete
  • Resists most industrial chemicals
  • Acceptable for use in meat and poultry plants
  • Does not contain any ozone-depleting substances


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®