Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card PDF | Supplier Diversity | Premium Brands
  Applied Industrial Technologies The website for Applied Industrial Technologies
   Products > ... QS Product Solutions > SKF System 24 LAGE Series

 Prevent Premature Bearing Failure

 Browse SKF System 24 LAGE Series on Applied.com

The SKF SYSTEM 24 LAGE Series features electromechanical single point lubricators that offer a simple and flexible solution to a wide variety of lubrication requirements, optimizing the performance and reliability of industrial equipment. The LAGE Series lubricators consist of a drive unit, battery pack, and a lubricant canister with support flange.

When activated, a piston dispenses the lubricant at up to 5 bar, ensuring equipment receives the correct amount of lubrication at the proper intervals: either 1, 3, 6, 9, or 12 months. The oil or grease can be applied either directly onto the component requiring lubrication, or through a tube that enables remote mounting and flexible installation.  

  • Supplied ready to use, the LAGE Series lubricators are extremely easy to install and activate, with no special training required, keeping costs down.
  • Programming the units to meet the specific requirements of an application is also simple, using SKF DialSet Version 4.0 software, which is now available in a wide variety of languages.
  • LAGE Series lubricators minimize the environmental impact of lubrication, with purpose designed refills available, consisting of an SKF lubricant canister and replacement battery pack. 
  • The dispense rate of the lubricators is unaffected by temperature, the units can be used in a wide range of demanding industrial environments.

⇒  View SKF System 24 LAGE Series product sell sheet

Product Benefits
Good for changing environments
Remounting for high/low temperatures, hazardous locations, high vibration
UL listed
Product Range
5 of the most common center cut greases
3 of the most common center cut oils
Electric Motors
Fans and Blowers
Food and Beverage
General Manufacturing
Pulp and Paper

For more information, contact your local Applied Industrial Technologies service center at 1-877-279-2799.

Locations | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Site Map | Home | Return Policy
Copyright © 1999-2014 Applied Industrial Technologies. All Rights Reserved.
Get Acrobat® Reader®