Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card PDF | Supplier Diversity | Premium Brands
  Applied Industrial Technologies The website for Applied Industrial Technologies
   
   Products > ... RustOleum Jan2010 > High Performance 9100

Rust-Oleum® High Performance 9100 System DTM Epoxy Mastic

 

Versatile, two-component epoxy system is perfect for direct to metal (DTM), direct to tightly adhered rust, concrete floors, pools and more. Apply directly to metal and tight rust requiring minimal surface preparation and a two-year rust-proof guarantee. 
 

 

Features:

  • This is a two-part system. Order base and activator (see below) separately. Combine to make two activated gallons. Mixing pail required (not supplied).
  • Minimizes prep: Apply direct to metal (DTM) and tightly adhered rust
  • Self-priming: Single coat provides service life equal to multiple coats of competitive epoxy
  • Maximum corrosion protection
  • Superior long-term solvent, chemical, and abrasion resistance
  • Outstanding impact resistance
  • Convenient 1:1 mixing ratio of base and activator
  • Versatile base formula - Works with all activators (Standard, Immersion, Low Temp, or Fast Cure) at VOC less than 340 g/l or <250 g/l)

 9192402
Item#: 3955343
Rust-oleumHigh Performance 9100 System and V9100 DTM Epoxy Mastic$57.86
1 gal Can; White; for Severe Environments; Excellent corosion, chemical, and impact resistance; Two Part- (needs an activator); Epoxy Mastic Coating
Notes: Hazardous Material - ships UPS ground without additional charges. Part cannot be shipped outside of the continental United States.
Weight: 26.788 lbs
Catalog Order Number: MA3955343
Catalog Page: catalog page 229 229
 9186402
Item#: 3955487
Rust-oleumHigh Performance 9100 System and V9100 DTM Epoxy Mastic$57.86
1 gal Can; Navy Gray; for Severe Environments; Excellent corosion, chemical, and impact resistance; Two Part- (needs an activator); Epoxy Mastic Coating
Notes: Hazardous Material - ships UPS ground without additional charges. Part cannot be shipped outside of the continental United States.
Weight: 24.212 lbs
Catalog Order Number: MA3955487
Catalog Page: catalog page 229 229
 9182402
Item#: 3709758
Rust-oleumHigh Performance 9100 System and V9100 DTM Epoxy Mastic$57.86
1 gal Can; Silver Gray; for Severe Environments; Excellent corosion, chemical, and impact resistance; Two Part- (needs an activator); Epoxy Mastic Coating
Notes: Hazardous Material - ships UPS ground without additional charges. Part cannot be shipped outside of the continental United States.
Weight: 24.516 lbs
Catalog Order Number: MA3709758
Catalog Page: catalog page 229 229
 9179402
Item#: 3955341
Rust-oleumHigh Performance 9100 System and V9100 DTM Epoxy Mastic$57.86
1 gal Can; Black; for Severe Environments; Excellent corosion, chemical, and impact resistance; Two Part- (needs an activator); Epoxy Mastic Coating
Notes: Hazardous Material - ships UPS ground without additional charges. Part cannot be shipped outside of the continental United States.
Weight: 22.904 lbs
Catalog Order Number: MA3955341
Catalog Page: catalog page 229 229
 9171402
Item#: 3955486
Rust-oleumHigh Performance 9100 System and V9100 DTM Epoxy Mastic$57.86
1 gal Can; Dunes Tan; for Severe Environments; Excellent corosion, chemical, and impact resistance; Two Part- (needs an activator); Epoxy Mastic Coating
Notes: Hazardous Material - ships UPS ground without additional charges. Part cannot be shipped outside of the continental United States.
Weight: 25.566 lbs
Catalog Order Number: MA3955486
Catalog Page: catalog page 229 229
 9144402
Item#: 3955607
Rust-oleumHigh Performance 9100 System and V9100 DTM Epoxy Mastic$83.43
1 gal Can; Saftey Yellow; for Severe Environments; Excellent corosion, chemical, and impact resistance; Two Part- (needs an activator); Epoxy Mastic Coating
Notes: Hazardous Material - ships UPS ground without additional charges. Part cannot be shipped outside of the continental United States.
Weight: 23.978 lbs
Catalog Order Number: MA3955607
Catalog Page: catalog page 229 229
 9104402
Item#: 3955907
Rust-oleumHigh Performance 9100 System, DTM Epoxy Activators$58.34
1 gal Can; Used with 9100 System DTM Epoxy Mastic; for Fast Cure Aplications when Surface and Air Temperatures are 50-100°F; Recoat in four hours at 70°F
Notes: Hazardous Material - ships UPS ground without additional charges. Part cannot be shipped outside of the continental United States.
Weight: 28.19 lbs
Catalog Order Number: MA3955907
Catalog Page: catalog page 230 230
 9103402
Item#: 3955831
Rust-oleumHigh Performance 9100 System, DTM Epoxy Activators$58.34
1 gal Can; Used with 9100 System DTM Epoxy Mastic; for Low Temperature Aplications when Surface and Air Temperatures are 40-60°F
Notes: Hazardous Material - ships UPS ground without additional charges. Part cannot be shipped outside of the continental United States.
Weight: 25.698 lbs
 9102402
Item#: 3955906
Rust-oleumHigh Performance 9100 System, DTM Epoxy Activators$58.34
1 gal Can; Used with 9100 System DTM Epoxy Mastic; for Water Immersion Applications on steel and Concete; Where water temperatures do not exceed 125°
Notes: Hazardous Material - ships UPS ground without additional charges. Part cannot be shipped outside of the continental United States.
Weight: 25.766 lbs
Catalog Order Number: MA3955906
Catalog Page: catalog page 230 230
 9101402
Item#: 3709759
Rust-oleumHigh Performance 9100 System, DTM Epoxy Activators$58.34
1 gal Can; Used with 9100 System DTM Epoxy Mastic; Produces a higher gloss than other activators; Standard Activator
Notes: Hazardous Material - ships UPS ground without additional charges. Part cannot be shipped outside of the continental United States.
Weight: 25.708 lbs
Catalog Order Number: MA3709759
Catalog Page: catalog page 230 230
 214432
Item#: 3955911
Rust-oleumHigh Performance® V9100 System, Low VOC DTM Epoxy Activator$70.43
1 gal Can; Used with 9100 System DTM Epoxy Mastic; for Low VOC (<250 g/l); Immersion Activator
Notes: Hazardous Material - ships UPS ground without additional charges. Part cannot be shipped outside of the continental United States.
Weight: 28.574 lbs
 214430
Item#: 3955910
Rust-oleumHigh Performance® V9100 System, Low VOC DTM Epoxy Activator$70.43
1 gal Can; Used with 9100 System DTM Epoxy Mastic; for Low VOC (<250 g/l); Immersion Activator
Notes: Hazardous Material - ships UPS ground without additional charges. Part cannot be shipped outside of the continental United States.
Weight: 25.938 lbs
 205015
Item#: 3955809
Rust-oleumHigh Performance 9100 System, DTM Epoxy Activators$70.43
1 gal Can; Used with 9100 System DTM Epoxy Mastic; for Low VOC (<250 g/l); Standard Activator
Notes: Hazardous Material - ships UPS ground without additional charges. Part cannot be shipped outside of the continental United States.
Weight: 25.91 lbs
Catalog Order Number: MA3955809
Catalog Page: catalog page 230 230
 

 ⇒  Browse our wide selection of Rust-Oleum paints and coatings on Applied.com




Locations | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Site Map | Home | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.5 browsers and above. Get Acrobat® Reader®